Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # S-TEX541XXL-10
Zoro # G4792767
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level 4
- Size 2XL
- Color Black/Gray
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # S-TEX541XXL-10
- Zoro # G4792767
- UPC # 038054963002
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10" |
Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI/ISEA, ASTM, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2-1/2 In (357-2562521)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, L, 12PK (KV350-L)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (97-002)
- Showa Cut-Resistant Gloves