Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR
Mfr # 3910-10
Zoro # G4751144
product price: $4.45
/pr
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Glove Size L
- Size L
- Color Gray
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 3910-10
- Zoro # G4751144
- UPC # 038054574604
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Length | 11" |
Description
Coated Gloves, Standards 170-199, 21CFR, Glove Length 11 in, Thumb Style Straight, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIDMAN ASSOCIATES Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K (GNPR-XL-1-K)
- IMPACT PRODUCTS DuPont Disposable Skid Resistant Tyvek 5inH Shoe Covers, Gray, 200/Case (FC450SGY00020000)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377SCL-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- SHOWA Cut A5, 1 PR (XC800L-08)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- Showa Gloves & Hand Protection