Showa

Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, S, 1 PR


product price: $4.29
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level 2
  • Size S
  • Color Blue/White
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S
Size S

Description

Coated Gloves, Standards EN-388-2003, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.