Shop All Cut-Resistant Gloves
Showa
Cut Resist Gloves, PVC, M, Orange, PR
Mfr # 460M-08
Zoro # G8585437
product price: $21.49
/pr
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Glove Size M
- ANSI/ISEA Cut Level 2
- Color Orange
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 460M-08
- Zoro # G8585437
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Size | 8 |
Glove Size | M |
Glove Length | 11 3/4 in |
Length | 11" |
Description
Coated Gloves, Fully, 43.31 mil, 11 3/4 in, Cuff Slip-On, Glove Size M, Color Orange, Supported, Standards CE, EN 374-2-2003, EN 374-2-2003 DFL, EN 388 2003 2101, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- SUNDSTROM SAFETY Head Harness, Cradle (R01-2002)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, L, 12PK (KV350-L)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- Showa Cut-Resistant Gloves