Shop All Cut-Resistant Gloves
Showa
Cut Res Gloves, Nitrile, L, Blue, PR
Mfr # 7166-10
Zoro # G8917632
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Size L
- ANSI/ISEA Cut Level 2
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 7166-10
- Zoro # G8917632
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | L |
Glove Length | 10 in |
Length | 10" |
Description
Coated Gloves, ANSI/ISEA Cut Level 2, Glove Length 10 in, Thumb Style Straight, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- ZORO SELECT 2.5" Diameter Red Stanchion, 6 pk (96405-6)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546WM-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (577L-08-V)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- Showa Gloves & Hand Protection