Shop All Cut-Resistant Gloves
Showa
Cut-R, 7-Ga.Dyneema Ansi-5/S
Mfr # 8127-07
Zoro # G1195540
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue/White
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 8127-07
- Zoro # G1195540
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X41F, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 54" Waist Size, 34" Inseam (102776-412-54x34)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/M (8127-08)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- SHOWA VF, Coated Gloves, Gry, M, 1FYK2, PR (541M-V)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-571)
- Showa Gloves & Hand Protection