Shop All Cut-Resistant Gloves
Showa
Cut A5, 1 PR
Mfr # XC500L-08
Zoro # G010901844
product price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105-2016 CUT, CE, EN 388:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # XC500L-08
- Zoro # G010901844
- UPC # 713740925280
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 7.2 in |
Size- Alpha | L |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X32E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- SHOWA Cut A5, 1 PR (XC500S-06)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-09)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 11, PR (S13TAGPU11)
- Showa Gloves & Hand Protection