Shop All Cold Weather Gloves
Showa
Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL
Mfr # 406XL-09
Zoro # G0638701
original price:
$12.84
8% off
new price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Lining Polyester/Nylon/Acrylic
- Minimum Temperature -22 Degrees F
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 406XL-09
- Zoro # G0638701
- UPC # 713740524995
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | XL |
Glove Length | 11 in |
Glove Size | XL |
Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2131X, Standards CE, EN 388 2131X, EN 511 010, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated Yes, Base Coating Material Foam Latex, EN 511 Rating 10, Palm Type Grip Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475336)
- MSA SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (10070919)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- SHOWA Cut Resist Gloves, L, Blue, Polyurethane, PR (282L-09)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/11XXL)
- Showa Cold Weather Gloves