Shop All Cold Weather Gloves
Showa
Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M
Mfr # 406M-07
Zoro # G0638692
original price:
$49.26
75% off
new price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Polyester/Nylon/Acrylic
- Minimum Temperature -22 Degrees F
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 406M-07
- Zoro # G0638692
- UPC # 713740524971
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 10 in |
Glove Length | 10 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2131X, Standards CE, EN 388 2131X, EN 511 010, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated Yes, Base Coating Material Foam Latex, EN 511 Rating 10, Palm Type Grip Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- Showa Gloves & Hand Protection