Shop All Cold Weather Gloves
Showa
Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL
Mfr # 477XXL-10
Zoro # G5891057
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/White
- Palm Material Nitrile
- Lining Acrylic Terry
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 477XXL-10
- Zoro # G5891057
- UPC # 038054097509
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 10" |
Glove Size | 2XL |
Glove Length | 11 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 4231X, EN 511 011, Insulated Yes, Base Coating Material Foam Nitrile, EN 511 Rating 11, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, 2XL (BW4000)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- KINCO Alyeska Unlined Ragg Wool Gloves with PVC Dots (5298-L)
- Showa Cold Weather Gloves