Shop All Coated Gloves
Showa
Coated Gloves, S, White, PR
Mfr # BO600-S
Zoro # G3740371
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S (6)
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Fingertips
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # BO600-S
- Zoro # G3740371
- UPC # 038054973377
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | S (6) |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Fingertips |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | ANSI/ISEA |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 1 |
Resists | Abrasions, Micro Cuts |
Suggested Use Environment | Dry/Light Oil |
Application | Intricate Small Parts Assembly, Inspection |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Sold As | Pair |
Cuff Style | Continuous Knit |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- TOUCH 'N SEAL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 1 Component (7565000121)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-3X)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (306M-07)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (960M-09)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305L-09)
- PIP PIP® 34-225/S G-Tek® GP„¢ Nitrile Coated Nylon Glove, S (34-225/S)
- Showa Gloves & Hand Protection