Showa

Coated Gloves, S, Gray/Orange, PR (Discontinued)


This Product is Discontinued
Shop for all Coated Gloves

Key Features

  • Size S
  • Glove Size S
  • Color Gray/Orange
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Showa
  • MFR # 4570-07
  • Zoro # G0053523
  • UPC #
    038054093976
  • Country of Origin United States
  • Category Coated Gloves

Dimensions

Size S
Glove Size S
Size- Alpha S

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 4131, CE, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products