Shop All Coated Gloves
Showa
Coated Gloves, S, Black/Blue/Gray, PR
Mfr # 376S-06
Zoro # G1702570
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Blue/Gray
- ANSI/ISEA Abrasion Level 6
- Silicone-Free No
- Thickness 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 376S-06
- Zoro # G1702570
- UPC # 038054929367
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Item | Coated Gloves |
Color | Black/Blue/Gray |
ANSI/ISEA Abrasion Level | 6 |
Silicone-Free | No |
Thickness | 13 ga |
Standards | ANSI/ISEA 105 2005, CE |
Glove Construction | Seamless Knit |
Gauge | 13 |
ANSI/ISEA Puncture Level | 2 |
ANSI/ISEA Cut Level | 1 |
Lining | Knit |
Cuff | Elastic |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
ANSI/ISEA Cut Level - 2011 | 1 |
Cuff Style | Elastic |
Glove Lining Material | Knit |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA 105 2005, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- JBC REVOLUTION Traffic Cone, 1 lb., Orange Cone Color (RSMINI)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, L, PR (4500-09)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, L, PR (BO500W-L)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, S (N10550)
- Showa Gloves & Hand Protection