Shop All Coated Gloves
Showa
Coated Gloves, Blk/Gr, S, VF, 43YT08, PR
Mfr # 341S-06-V
Zoro # G7810007
product price: $4.69
/pr
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S ( 6 )
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 341S-06-V
- Zoro # G7810007
- UPC # 713740915465
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | S ( 6 ) |
Glove Size | 6 |
Size (Numeric) | 6 |
Size- Alpha | S |
Size- Numeric | 6 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2121X, Standards CE Cat. II, EN 388:2016 2121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19220)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-6-Y)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- SHOWA Coated Glves, Blk/Gr, XL, VF, 43YT11, PR (341XL-09-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, XL, PR (451XL-10)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (99NFWPCP-10)
- SHOWA VF, Coated Glove, Blk/Gr, XL, 23PG83, PR (370BXL-09-V)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- Showa Coated Gloves