Shop All Coated Gloves
Showa
Coated Gloves, Blk/Gr, S, VF, 160F86, PR
Mfr # 381S-06-V
Zoro # G7810670
original price:
$10.06
41% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 381S-06-V
- Zoro # G7810670
- UPC # 713740076562
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | S (6) |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CE Cat. II, EN 388:2016 4121X |
Glove Construction | Seamless Knit |
Series | 381 |
EN 388 Rating | 4121X |
Latex-Free | Yes |
ANSI/ISEA Abrasion Cycles | 3000 |
Insulated | No |
Brand and Series | Showa 381 |
Glove Coating Color | Black |
Anti-Static | No |
Finger Coverage | Full Finger |
Glove Hand Style | Left and Right |
Cuff Style | Knit |
Glove Material Color | Gray |
Glove Materials | Microfiber/Nitrile |
EN 388 Impact Rated | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Multi-Dipped Neoprene Gloves, Black, XL, PR (6944XL)
- PIONEER Multi Pocket Mesh Vest, Green, 3XL (V1024860U-3XL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54188)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- SHOWA Coated Gloves, S, White, PR (BO600-S)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- KYORENE PRO 18g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-897 (L))
- Showa Coated Gloves