Shop All Cut-Resistant Gloves
Showa
Coated Gloves, Black/Gray, 10, PR
Mfr # 430-10
Zoro # G704390350
original price:
$12.00
25% off
new price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 430-10
- Zoro # G704390350
- UPC # N
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 11 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4423X, Standards ANSI 105, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- SHOWA Coated Gloves, Black/Gray, 9, PR (430-09)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (S-TEX581L-08)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (93861XXL)
- Showa Gloves & Hand Protection