Shop All Coated Gloves
Showa
Coated Glove, Blk/Gr, XL, VF, 160F89, PR
Mfr # 381XL-09-V
Zoro # G7810725
original price:
$9.56
38% off
new price: $5.85
/pr
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 9 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 381XL-09-V
- Zoro # G7810725
- UPC # 713740076593
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | XL ( 9 ) |
Glove Size | 9 |
Size (Numeric) | 9 |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850/UYK)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305L-09)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- MAGID Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK (ROC50T-S)
- Showa Gloves & Hand Protection