Shop All Lab and Clean Room Gloves
Showa
Cleanroom Gloves, Nitrile, XS, PK50
Mfr # B9905PFXS
Zoro # G5265617
product price: $15.15
/pk 50, $0.30/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 6
- Cuff Rolled
- Application Cleanroom Operations, Electronics, Manufacturing, Paint Applications, Food Processing, Fuel Handling, Laboratories and Chemotherapy Administration
- Standards EN 455
- Disposable Glove Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # B9905PFXS
- Zoro # G5265617
- UPC # 038054669263
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 11 in |
Length | 11 in |
Size - Numeric | 6 |
Size- Alpha | XS |
"Size - Numeric | XS |
Size- Numeric | Non-Sterile |
Description
Cleanroom Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Blue, Cuff Thickness 4.7 mil, Disposable Glove Type General Purpose, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 455, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray XL 3 pair, 3PK (7850XL)
- SHOWA Clean Process Gloves, S, 6 mil, PK50 (B9905PFS)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- ANSELL R-Chem Impct Glove, Shrt Cuff, 35cm, M/L, PR (074-10)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- Showa Lab and Clean Room Gloves