Shop All Lab and Clean Room Gloves
This Product is Discontinued
Showa
Cleanroom Gloves, Nitrile, L, 6 mil, PK100 (Discontinued)
Mfr # C9905PFL
Zoro # G3832936
This Product is Discontinued
Key Features
- Color White
- ISO Class 5
- Material Nitrile
- Length 12"
- Cuff Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # C9905PFL
- Zoro # G3832936
- UPC # 038054669195
- Country of Origin Unknown
- Category Lab and Clean Room Gloves
Dimensions
Length | 12" |
Size | L |
Glove Length | 12 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Cleanroom Glove, Acceptable Quality Level (AQL) 1, Anti-Static No, Color White, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR, 170-199, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.