Shop All Lab and Clean Room Gloves
Showa
Clean Process Gloves, S, 6 mil, PK50
Mfr # B9905PFS
Zoro # G4743566
product price: $16.69
/pk 50, $0.33/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Class 6
- Size S
- Color Blue
- Glove Texture Location Smooth
- Finger Thickness 6.29 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # B9905PFS
- Zoro # G4743566
- UPC # 038054669270
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Size | S |
Glove Length | 11 in |
Length | 11 in |
Size- Alpha | S |
Size - Numeric | 7 |
"Size - Numeric | S (7) |
Size- Numeric | Non-Sterile |
Description
Cleanroom Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Blue, Cuff Thickness 4.7 mil, Disposable Glove Type General Purpose, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 170-199, 21 CFR, ANSI/ISEA 105-2005, EN 455, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- N-FERNO BY ERGODYNE Stretch Cap - Half StyleBlack (6810)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- SHOWA Cleanroom Gloves, Nitrile, XS, PK50 (B9905PFXS)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, M, 4 mil, PK100 (CE412W/M)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- Showa Lab and Clean Room Gloves