Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair
Mfr # 727-07
Zoro # G5267857
original price:
$2.03
26% off
new price: $1.49
/pr
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 727-07
- Zoro # G5267857
- UPC # 038054632373
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 7, Color Green, Unsupported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- ERGODYNE Standard Kneeling Pad, Black (380)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair (727-10)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN750L-09)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- Showa Chemical Resistant Gloves