Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Nitrile, S, PR
Mfr # 730-07-V
Zoro # G0482049
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 15.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 730-07-V
- Zoro # G0482049
- UPC # 038054641573
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 15.00 mil |
Cuff Style | Gauntlet |
Glove Color Family | Green |
Standards | EN388 |
Resists | Oils, Chemicals |
Supported / Unsupported | Unsupported |
Cuff | Gauntlet |
Lining | Flock |
Special Features | Chlorinated |
Chemical Glove Resistant Material | Nitrile |
Application | Food Processing, Petrochemicals, Painting |
For Glove Thickness | 15.00 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size S, Color Green, Unsupported, Standards EN388, Resists Oils, Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Jamaican Beef Patties Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Jamaican Beef Patties19 (D-DC-8 Jamaican Beef Patties19)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- SHOWA Chemical Resistant Gloves, Nitrile, XL, PR (730-10-V)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, 10, 1 PR (7712-10)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-026)
- Showa Chemical Resistant Gloves