Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Butyl, XL, PR
Mfr # 878R-10
Zoro # G7133165
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14 in
- Cuff Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 878R-10
- Zoro # G7133165
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock-Out Device Handle Lock, Key to Block Access to Keyhole, Round Doorknobs Max Dia. 2-7/8in (S 4181)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1092-XXS (5))
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206085)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- SHOWA SHOWA 640 Rough Finish PVC Gloves w Sleeves (640-10)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- Showa Chemical Resistant Gloves