Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Butyl, L, PR
Mfr # 874-09
Zoro # G8493125
product price: $46.25
/pr
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14 in
- Cuff Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 874-09
- Zoro # G8493125
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Yellow (56-510)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- SHOWA Chemical Resistant Gloves, Butyl, S, PR (874-07)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- Showa Chemical Resistant Gloves