Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Butyl, 2XL, PR
Mfr # 874-11
Zoro # G6550564
product price: $34.59
/pr
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Butyl
- Glove Length 14 in
- Glove Thickness 14.00 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 874-11
- Zoro # G6550564
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-8)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- HONEYWELL NORTH Howard Leight„¢ LL-30 Laser Lite® Ear Plugs, Disposable, NRR 32, Corded, 100 Pairs/Box (LL-30)
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- SHOWA Chemical Resistant Gloves, Butyl, S, PR (874-07)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (874-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (874R-08)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (874R-09)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (02-100)
- Showa Chemical Resistant Gloves