Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, S/7, PR
Mfr # CN740S-07
Zoro # G009439976
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 3/5 in
- Glove Thickness 14.96 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CN740S-07
- Zoro # G009439976
- UPC # 713740653275
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 12 3/5 in |
Description
Chemical-Resistant Gloves, Full, 14.96 mil, 12 3/5 in, Glove Size 7, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN740XXL-11)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN750L-09)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- Showa Chemical Resistant Gloves