Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, L/9, PR
Mfr # CN740L-09
Zoro # G409440077
original price:
$5.59
14% off
new price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 3/5 in
- Glove Thickness 14.96 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CN740L-09
- Zoro # G409440077
- UPC # 713740653299
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 3/5 in |
Description
Chemical-Resistant Gloves, Full, 14.96 mil, 12 3/5 in, Glove Size 9, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Emergency Blanket, Grey, 66In x 90In, PK10 (MS-40520)
- SIGNMISSION Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389 (A-DES-BU-1818-24389)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN740XXL-11)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR (CN740S-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (460XL-10)
- SHOWA Chemical Resistant Gloves, Butyl, S, PR (874-07)
- SHOWA Showa Best Viton Glove, 10 (892-10)
- ANSELL Gloves, Size 7-1/2, PR (37-501)
- Showa Gloves & Hand Protection