Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, 2XL/11, PR
Mfr # CN751XXL-11
Zoro # G709439948
product price: $6.59
/pr
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Nitrile
- Glove Length 15 in
- Glove Thickness 18.11 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CN751XXL-11
- Zoro # G709439948
- UPC # 713740653510
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 15 in |
Description
Chemical-Resistant Gloves, Full, 18.11 mil, 15 in, Glove Size 11, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- KIDDE Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated (21010047)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN751XL-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (490M-08)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- Showa Gloves & Hand Protection