Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, 2XL/11, PR
Mfr # CN740XXL-11
Zoro # G709440098
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 3/5 in
- Glove Thickness 14.96 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CN740XXL-11
- Zoro # G709440098
- UPC # 713740653213
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 3/5 in |
Description
Chemical-Resistant Gloves, Full, 14.96 mil, 12 3/5 in, Glove Size 11, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F38)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 3XL, 1 PR (2077-XXXL (12))
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR (CN740S-07)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA VF, Chem Res Gloves, XXL, 160F68, PR (707D-11-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (490XL-10)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- Showa Gloves & Hand Protection