Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 9, PR
Mfr # 660ESDL-09.EU
Zoro # G4334577
product price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials PVC
- Glove Length 12 1/2 in
- Glove Thickness 51.18 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 660ESDL-09.EU
- Zoro # G4334577
- UPC # 038054384098
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 1/2 in |
Description
Chemical Resistant Gloves, Fully, 51.18 mil, 12 1/2 in, Glove Size 9, Color Black, Supported, Standards CE, EN 374-2-2003, EN 374-3-2003 AJKL, EN 388 2003 4121, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (G31H)
- Showa Gloves & Hand Protection