Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 10, PR
Mfr # 660ESDXL-10.EU
Zoro # G4340868
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials PVC
- Glove Length 12 1/2 in
- Glove Thickness 51.18 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 660ESDXL-10.EU
- Zoro # G4340868
- UPC # 038054384005
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 1/2 in |
Description
Chemical Resistant Gloves, Fully, 51.18 mil, 12 1/2 in, Glove Size 10, Color Black, Supported, Standards CE, EN 374-2-2003, EN 374-3-2003 AJKL, EN 388 2003 4121, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md Grn Fs Coverall (6900M)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XL, 12PK (96655XL)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-09)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- SHOWA Chemical Resistant Gloves, Nitrile, XL, PR (730-10-V)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR (281XL-10.EU)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- Showa Gloves & Hand Protection