Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 10, Black, PR
Mfr # 890-10
Zoro # G4743715
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Viton
- Glove Size 10
- Glove Materials Butyl/Viton(R)
- Glove Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 890-10
- Zoro # G4743715
- UPC # 038054980207
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Viton, Fully, 28 mil, 14 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards CE Rated, EN 388:2003 1100, EN 374-2:2003, Resists Aromatic Hydrocarbons, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, S, Padded (ER50120)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8934B)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA 3415 Neoprene Gloves Medium 14" L, 12PK (GLV1208-M)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- SHOWA Chemical Resistant Gloves, Nitrile, XL, PR (730-10-V)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- Showa Chemical Resistant Gloves