Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Glove, 31" L, Sz 10, PR
Mfr # 6731-10
Zoro # G1242871
product price: $46.15
/pr
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Glove Size 10
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6731-10
- Zoro # G1242871
- UPC # 038054464608
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 31" |
Length | 31" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 60 mil, 31 in, Cuff Gauntlet, Lining Flannel, Glove Size L, Color Black, Supported, Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005, Resists Chemicals and Caustics, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- PEAKWORKS Residential Anchor Slings (V8209106)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (KV660XL-10)
- Showa Gloves & Hand Protection