Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Glove, 22 mil, Sz 11, PR
Mfr # 747-11
Zoro # G0024342
product price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 747-11
- Zoro # G0024342
- UPC # 038054652418
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 19 in |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 19 in, Cuff Gauntlet, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Cut Resistance, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- SHOWA Showa Best Viton Glove, 10 (892-10)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08-V)
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-9)
- Showa Chemical Resistant Gloves