Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Glove, 15 mil, Sz 6, PR
Mfr # 730-06
Zoro # G1153961
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Size 6
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 730-06
- Zoro # G1153961
- UPC # 038054641368
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size 6, Color Green, Supported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets (7278260524)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- SHOWA 875R Butyl Gloves Medium 14" L (GLV1214-M)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9760M)
- Showa Chemical Resistant Gloves