Shop All Chemical Resistant Gloves
Showa
Chemical Resist Gloves, Nitrile, 7, Ylw, PR
Mfr # 772S-07
Zoro # G0195646
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Chemical Resistant Glove Material Nitrile
- Glove Size 7
- Glove Materials Nitrile
- Glove Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 772S-07
- Zoro # G0195646
- UPC # 038054062378
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 25 1/2 in |
Description
Chemical Resistant Gloves, Nitrile, Fully, 31.5 mil, 25 1/2 in, Cuff Elastic, Lining Interlock Knit Cotton, Glove Size 7, Color Yellow, Supported, Standards CE Rated, EN 388:2016 4111X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- SHOWA Nitri-Solve Nitrile Gloves Size 11 13" L (WPL587-11)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (KV660XXL-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (772M-08)
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 11 (337421)
- Showa Chemical Resistant Gloves