Shop All Chemical Resistant Gloves
Showa
Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK
Mfr # 7005PFXXL
Zoro # G402676442
product price: $12.39
/pk 90, $0.14/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7005PFXXL
- Zoro # G402676442
- UPC # 038054687113
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 9 1/2 in |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Chemical Protection Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Category III CE Compliant 0123, EN374-2, EN374-3, In Compliance 21 CFR, Parts 170-200, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Yes, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NSK24-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- Showa Chemical Resistant Gloves