Showa

Chem Res Gloves, XL, PR


product price: $9.65
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Glove Materials Cotton/Nitrile/Polyester
  • Glove Length 12 in
  • Cuff Style Straight
  • Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Glove Length 12 in

Description

Chemical Protection Glove, 12 in, Glove Size XL, Color Blue, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.