Shop All Cut-Resistant Gloves
Showa
Biodegradable Glove, Seamless Knit, L, PR
Mfr # 383L-08
Zoro # G708273857
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Embossed Microporous
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 383L-08
- Zoro # G708273857
- UPC # 713740908986
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 7.2 in |
Size- Alpha | L |
Size- Numeric | 8 |
Description
Biodegradable Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Engineered Yarn, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121X, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- SHOWA Biodegradable Glove, Seamless Knit, S, PR (383S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- Showa Gloves & Hand Protection