Shop All Chemical Resistant Gloves
Showa Atlas
Chemical Resistant Gloves, PVC, 8, 1 PR
Mfr # 495M-08
Zoro # G1195498
product price: $17.89
/pr
Sold in multiples of 60 for $1,073.40
$1,073.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- ANSI/ISEA Cut Level 2
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa Atlas
- MFR # 495M-08
- Zoro # G1195498
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Size- Numeric | 8 |
Size- Alpha | M |
Size - Numeric | 8 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
ANSI/ISEA Cut Level | 2 |
Suggested Use Environment | Dry |
Gauge | 10 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
ANSI/ISEA Cut Level - 2011 | 2 |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1433PFT)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5250M)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- ANSELL Gloves, Size 11, PR (37-320)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Medium (301427)
- Showa Atlas Gloves & Hand Protection