Shop All General Purpose Gloves
Showa Atlas
Atlas Nitrile Glove Med
Mfr # 370BM-07.RT
Zoro # G1757208
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Black
- Glove Style Tagged
- Palm Construction Nitrile
- Glove Coating Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa Atlas
- MFR # 370BM-07.RT
- Zoro # G1757208
- UPC # 713740921077
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | Medium |
Details
Color | Black |
Glove Style | Tagged |
Palm Construction | Nitrile |
Glove Coating Material | Nylon |
Features | 0.12 in X 0.08 in X 0.08 in |
Glove Materials | Nitrile, Nylon |
Series | 370 |
Description
This durable lightly coated flat-dipped dark gray colored Nitrile on black Nylon coated glove features exceptional touch sensitivity grip dexterity and durability with oil resistant Nitrile coating. The nylon lining provides extremely comfortable fit that is the lightest weight possible. An elastic knit-wrist secures the glove above the wrist for comfort and preventing debris from entering the glove. Launder using a neutral detergent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Xl (460XL-10.RT)
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- SHOWA ATLAS Glove Pvc W/Elastic Cuff Med (600M-08.RT)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- Showa Atlas General Purpose Gloves