Shop All Heat Resistant Gloves
Showa
Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR
Mfr # 240-10
Zoro # G9754157
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Cuff Style Knit
- Material Kevlar(R), Modacrylic, and Fibreglass with Neoprene Palm Coating
- Thickness 13 ga
- Max. Temp. 482 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 240-10
- Zoro # G9754157
- UPC # 038054992408
- Country of Origin Guatemala
- Category Heat Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Length | 10" |
Glove Size | XL |
Glove Length | 10 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Arc Flash Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31C, Standards CAT III CE 2777, NFPA 70E, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- SHOWA Arc Flash Gloves, Neoprene, L, Blk/Gray, PR (240-09)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair (8814-09)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- Showa Heat Resistant Gloves