Shop All Heat Resistant Gloves
Showa
Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR
Mfr # 240-11
Zoro # G9754166
product price: $19.49
/pr
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Cuff Style Knit
- Material Kevlar(R), Modacrylic, and Fibreglass with Neoprene Palm Coating
- Thickness 13 ga
- Max. Temp. 482 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 240-11
- Zoro # G9754166
- UPC # 038054992415
- Country of Origin Guatemala
- Category Heat Resistant Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 10" |
Glove Size | 2XL |
Glove Length | 10 in |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Arc Flash Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31C, Standards CAT III CE 2777, NFPA 70E, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair (8814-09)
- SHOWA Arc Flash Gloves, Neoprene, L, Blk/Gray, PR (240-09)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" X-Large (GL9104)
- Showa Heat Resistant Gloves