Shop All Disposable Gloves
Showa
9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 50 PK, Black
Mfr # 9700PFXL
Zoro # G202679629
product price: $28.79
/pk 50, $0.58/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 9700PFXL
- Zoro # G202679629
- UPC # 38054681104
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 11.4 |
Height | 1.6 |
Glove Length | 11" |
Width | 6.4 |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | 9700PF |
Description
These versatile, N-DEX Nitrile Gloves function the same as light blue 4-mil gloves (Item # B7005), but the black color is preferred in shops and other rugged work environments. Plus, gloves are powder- and accelerator-free to decrease your chances of developing dermatitis. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign, D126RB (D126RB)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, M, 50 PK (WPL362-M)
- SHOWA 9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV109-L)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (NitrileExamSC)
- Showa Gloves & Hand Protection