No Product Image Available

Showa

8814-07 14'' Black Neoprene Insulated Rough Grip Heat-Resistant Gloves - Small


product price: $24.45
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Showa 14'' black neoprene insulated rough grip heat-resistant gloves are a great option for keeping your hands safe. These gloves are perfect for maximizing safety while baking grilling or cooking at your restaurant food truck or catering event. Designed for comfort and protection these gloves improve dexterity while working and make donning and doffing quick and easy. The rough textured neoprene grip design provides additional safety while cooking or working with hot kitchen equipment.Resistant to intense heat due to its strong neoprene coating these gloves will withstand intermittent temperatures up to 480 degrees Fahrenheit. It also boasts an EN388CE rating of 1242X for cut protection in busy environments. The polyblend lining of polyester cotton and neoprene keeps your hands cool which is especially helpful while handling hot foods or pots and pans. These gloves are durable and ideal for use in kitchens food service establishments and other food-related industries.Overall Dimensions:Length: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.