Shop All Chemical Resistant Gloves
Showa
875R Butyl Gloves X-Large 14" L
Mfr # GLV1214-XL
Zoro # G306604138
product price: $67.49
/pr
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Butyl
- Glove Thickness 14 mil
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # GLV1214-XL
- Zoro # G306604138
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Length | 14" |
Details
Color | Black |
Chemical Resistant Glove Material | Butyl |
Glove Thickness | 14 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- ELKHART BRASS Fire Hose Nozzle, 1-1/2 In., Black (1575)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA VF, Chemical Resistant Gloves, S, 29UP88, PR (727-07-V)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN741M-08)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-202)
- Showa Gloves & Hand Protection