Shop All Disposable Gloves
Showa
7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green
Mfr # 7705PFTS
Zoro # G202680090
product price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7705PFTS
- Zoro # G202680090
- UPC # 38054687779
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Length | 10 |
Height | 3 |
Glove Length | 9-1/2" |
Width | 5 |
Outside Diameter | 1.35 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7705PFT |
Description
This 4-mil glove provides the same sensitivity, dexterity and comfort as the original N-DEX glove without the powder. 9 1/2"L. Pkg. of 100. Green color. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2851HS)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (6112PFXL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Fluorescent Green (7705PFTL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (7705PFTS)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- Showa Disposable Gloves