Shop All Disposable Gloves
Showa
7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # 7705PFTL
Zoro # G302680075
product price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Disposable Glove Material Nitrile
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7705PFTL
- Zoro # G302680075
- UPC # 38054687793
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.25 |
Width | 5.25 |
Outside Diameter | 1.35 |
Height | 2.75 |
Glove Length | 9-1/2" |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7705PFT |
Description
This 4-mil glove provides the same sensitivity, dexterity and comfort as the original N-DEX glove without the powder. 9 1/2"L. Pkg. of 100. Green color. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS 697410 Sun Shield, Polyurethane, Gray, Smoke Tint, For V-Gard Full-Brim Hat, TopGard Full-Brim Hat (281-SSE-FB)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (21AH59)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, M, 50 PK (WPL362-M)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, S, 50 PK, Black (GLV109-S)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- Showa Gloves & Hand Protection