Shop All Disposable Gloves
Showa
7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green
Mfr # 7705PFTS
Zoro # G407467236
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7705PFTS
- Zoro # G407467236
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9.5in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7705PFT |
Description
The NDEX Free is the world's first accelerator free high visibility disposable nitrile glove Developed by SHOWA Best to the same exacting standards of its NDEX family of hand protection, NDEX Free's patented accelerator free formulation creates a luminous, fun, yet PPEconscious, high visibility green glove The hivis color is great for jobs where increased visibility and colorcoded operations are critical With new textured fingertips, NDEX Free provides laboratory, pharmaceutical and industrial workers an acceleratorfree option with greater grip, comfort and dexterity that is not made with natural rubber latex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Rescue, Stealth, S, Pr (313-08)
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- PIG PIG® Stormwater Filter Sock (FLT710)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PF-S)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- Showa Disposable Gloves