7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # 7705PFTL
Zoro # G807467201
Key Features
- Glove Size L
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7705PFTL
- Zoro # G807467201
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7705PFT |
Disposable Glove Grade | Industrial |
Finish | Textured |
Thickness | 4 mil |
Description
The NDEX Free is the world's first accelerator free high visibility disposable nitrile glove Developed by SHOWA Best to the same exacting standards of its NDEX family of hand protection, NDEX Free's patented accelerator free formulation creates a luminous, fun, yet PPEconscious, high visibility green glove The hivis color is great for jobs where increased visibility and colorcoded operations are critical With new textured fingertips, NDEX Free provides laboratory, pharmaceutical and industrial workers an acceleratorfree option with greater grip, comfort and dexterity that is not made with natural rubber latex
- •High-Vis green, nitrile gloves
- •9.5" in length, 4 mil thickness
- •Accelerator free
- •Powder-free
- •Rolled cuff
- •Textured fingers
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, XL, 100 PK, Blue (N2S-E-4)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (7705PFTS)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Light Blue (9905PFXL)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, M, 50 PK (WPL362-M)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (KCC 56883)
- Showa Disposable Gloves